missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Dickson™ Vaccine Temperature Chart Recorder

Designed specifically for vaccine storage applications

Supplier:  Dickson™ VFC70

Catalog No. 15-075-106



Includes: AA battery, red pen, quick start guide, calibration certificate

Description

Description

The CDC now recommends using continuous, certified, and calibrated chart recorders for vaccine storage monitoring.

  • Calibrated and certified
  • 24/7 continuous monitoring, even during nights and weekends
  • Easy-to-read vaccine chart (sold separately) measures 4 in. diameter Circular bands on chart show acceptable vaccine ranges
  • Digital display for quick reference
  • Compact size; perfect for refrigerator or freezer
  • Pen accuracy, ±2% full scale; display accuracy, ±1.8°F (±1°C)
  • Temperature sensor: precise spiral-wound, bi-metallic strip transducer
  • Average response time: 11 minutes to move 63% of full scale
  • Recording time: 7-days
  • LCD display; resolution: 0.1°F (0.1°C)
  • Dimensions: 5 1/4L × 5 1/4W × 2 3/8 in.H (13.2 × 13.2 × 6.1cm)
  • Weight: 0.65 lb. (295g)

Certifications

CE approved.

Specifications

Specifications

1 Year
±2%
Vaccine chart recorder
For vaccine storage applications
AA battery, red pen, quick start guide, calibration certificate
Black ABS Plastic and Polycarbonate
CH1: Temperature
-22° to 122°F
7 Days
-18° to 21°C
1.36kg
2 Years
CE
0° to 70°F
LCD
21
Free standing or wall
One AA battery
-30° to 50°C
Precise spiral wound bi metallic strip transducer
3 lb.
SDS
Documents

Documents

Promotions

Promotions