missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Dickson™ Vaccine Alarm Thermometers

Simple, cost effective temperature monitoring tool

Manufacturer:  Dickson™ MM125

 View more versions of this product

Catalog No. 15-174-130



Includes: Two AA batteries and manual, Velcro for mounting, MM120: One probe in glycol bottle; MM125: Two probes in glycol bottles

Description

Description

  • Tamper-resistant audible/visual alarms
  • One Probe in a glycol bottle for stable readings
  • Tracks Min/Max Temperatures
  • Easy to read display

MM120

  • Single remote probe
  • Channel 1 Preset 34 to 47°F (User Adjustable)
MM125
  • Two remote probes
  • Channel 1 Preset 6 to -20°F, Channel 2 Preset 34 to 47°F (User Adjustable)
  • Automatic scrolling between channels 1 and 2 every 5 seconds

Certifications

CE marked

Specifications

Specifications

Audible, Visual
LCD
Two AA batteries and manual, Velcro for mounting, 2 probes in glycol bottle
304.8cm
32° to 122°F
30 sec. to 63% FS
-50° to 70°C
0.11kg
-50° to 122°F
CE, ROHS
0 to 95%
10 ft.
Wall
0° to 50°C
±1.8°F from 0 to 122°F, ±1°C from -18 to 50°C
4 oz.
2-Probe vaccine alarm thermometer
Documents