missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Dickson™ TH8 Remote Sensing Temperature/Humidity/Dew Point Chart Recorder

Probe is perfect for tight locations, cleanrooms, and chambers

Manufacturer:  Dickson™ TH8P5

 View more versions of this product

Catalog No. 15-174-126



Description

Description

User selectable temperature ranges and recording times. Large, 8 in. chart offers 84% more readable area than a 6 in. chart. The 1 in. high, 3.5-digit LCD is viewable from 25 feet. (Digital display on TH802, 803, and 805 only.) Portable or wall mount.

Features

  • Compact and rugged enclosure
  • Display of temperature and humidity
  • Dew point can be recorded and displayed
  • Flip-up pen arm for easy chart and pen changes
  • 120V AC adapter with a 9V battery for back-up Remote temperature/RH probe and audio/visual alarms (Models TH803 and 805 only)
  • Relay contact (TH805 only)
Specifications
  • Temperature Accuracy: ±1.8°F (±1.0°C)
  • Humidity Range: 0 to 100% (non-condensing)
  • Humidity Accuracy: ±2% from 0 and 60%, ±3% from 60 to 95%
  • Dew Point Range: -22 to +122°F (-30 to +50°C)
  • Dew Point Accuracy: 10% to 95% RH ±7.2°F, ±4°C
  • Ambient Operating Conditions: 32 to +122°F (0 to 50°C), 0 to 95% RH
  • Calibration: User calibration of all variables
  • Recording times: 24-hour, 7-day or 31-day; (31-day available on TH802, 803, and 805 only)
  • Dimensions: 9.2L × 9.2W × 3.1 in.H (23.4 × 23.4 × 7.9cm)
  • Weight: approx. 4 lb. (1.8 kg) with batteries

Specifications

Specifications

Temperature/Humidity/Dew Point Chart Recorder
Large Screen
-20 to +50°C, +5 to +40°C
-20 to +120°F, +40 to +110°F, 0 to +185°F
Large digital display, remote probe, AV alarm, relay contacts
TH8P5
Documents