missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Dickson™ LCD Display Temperature Dataloggers

Download data quickly with one-step data transfer

$536.48 - $1,107.35

Specifications

Alarm Types Audio/visual on high/low temp limits
Certifications/Compliance CE
Data Memory 32000
Product Type Temperature Datalogger
Display Type LCD
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Accuracy (Temperature) Channels Model Temperature Sensor Price Quantity  
Catalog Number Mfr. No. Accuracy (Temperature) Channels Model Temperature Sensor Price Quantity  
15-174-113 Dickson™
SM300
±0.8°F from 20 to 120°F 1 SM300 Thermistor Each for $536.48
15-174-116 Dickson™
SM420
±0.5°F from -50 to 350°F 1 SM420 Thermistor/RTD Probe Each for $1,107.35
15-174-114 Dickson™
SM320
±1.8°F from -22 to 122°F 2 SM320 Thermistor/Thermocouple Each for $644.19
15-174-115 Dickson™
SM325
±1.8°F from -22 to 122°F 2 SM325 Thermistor/Thermocouple Each for $885.44
Specifications

Description

Download data in just seconds, using the new USB port compared to 1.5 minutes using the standard serial port. Or, leave the logger in the field and use memory cards to transfer data to your PC. Only download the data when you need to—24/7 feedback through Min/Max or real-time display, bolstered by visual and audio high/low alarms. (Needs DicksonWare or DicksonWare Secure software to set up and download the datalogger.)

  • USB-enabled triple-speed downloading
  • FLASH memory card data transfer-capable
  • ±0.8°F accuracy
  • Jumbo display plus visual/audio alarms
  • High/Low alarm, Min/Max display
  • Super high-speed USB 2.0 Connectivity, one-step data transfer using removable SD FLASH memory cards and 1-second sample rate
  • High-accuracy temperature models and remote probe models
  • Wall mountable via keyhole slots
  • Dimensions: 4 × 3 × 1.675 in. (10.2 × 7.7 × 3.9cm); weight, 9 oz.
  • SM420 features a ±0.5°F high-accuracy platinum RTD probe for monitoring critical storage applications and processes
Ethernet Connectivity
SM720 and SM725 Network Dataloggers feature Ethernet connectivity, letting you view graphs, download logged data and modify logger settings on one or multiple loggers connected to your local area network from your PC or over the Internet using a VPN or pc Anywhere™. (Needs DicksonWare Secure to set up and download the loggers.)

Model SM320 can handle temperature readings up to +2100°F, +1148°C when used with optional A203 probe (13-940-1017).

Certifications

CE approved

Description & Specifications

Specifications

Audio/visual on high/low temp limits
32000
LCD
Four AA batteries, quick start guide and 4 ft. bead wire probe
CE
Temperature Datalogger
For monitoring critical storage applications and processes
20