missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Dickson™ KT8 K-Thermocouple Remote Sensing 8 in. Temperature Chart Recorder

Portable chart recorder features convenient full-time or back-up battery operation

Supplier:  Dickson™ KT800

Catalog No. 15-174-128



Includes: 4 AA Batteries, pens, Certificate of Calibration, K-Thermocouple probe.

Description

Description

Features

  • User selectable temperature ranges and recording times
  • Large 8 in. chart offers 84% more readable area than a 6 in. chart
  • Remote K-Thermocouple probe
  • Compact and rugged enclosure
  • Flip-up pen arm for easy chart and pen changes
  • 4 AA battery operation
Specifications
  • Temperature Accuracy: ±1.8°F (±1°C)
  • Ambient Operating Conditions: +32 to +122°F (0 to +50°C), 0 to 95% RH (non-condensing)
  • Temperature Sensor: Flexible, 4 in. bead wire K-Thermocouple probe, PTFE coated (suitable for most gas, liquids and semisolids) to +500°F (max)
  • Recording Times: 24-hour, 7-day or 31 day (model dependant)
  • Response time: Temperature: 1 minute to move 63% of full scale Note: response time is slower when using battery
  • IP Rating: IP20
  • Dimensions: 9.2 × 9.2 × 3.1 in. (23.4 × 23.4 × 7.9cm)
  • Weight: Approximately 4 lb. (1.8kg) with battery
  • Calibration: Standard Dickson Certificate of Calibration

Specifications

Specifications

8 in.
Temperature Chart Recorder
Up to 250°F
23.4 cm
32°F to 122°F
Remote K-Thermocouple probe
Approx. 4 lb. with battery
9.2 in.
KT800
4 AA batteries
20.3 cm
9.2 in.
Portable or wall mount
0°C to +50°C
Up to 250°C
Approx. 1.8 kg with battery
23.4 cm
SDS
Documents

Documents

Promotions

Promotions