Please login to your online account to display your discounted pricing

Diatonic Scale Tuning Forks


Harmonious chords familiar to piano players!

Manufacturer: fisher science education  700-3413ED

 View more versions of this product

Catalog No. S42026M

  • / Each
 

Description & Specifications

Specifications

Material Aluminum Alloy
Operating Temperature (English) 71°F
Operating Temperature (Metric) 22°C
For Use With (Application) F Scale
Hertz 341.3Hz
Product Type Tuning Fork