missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Diatonic Scale Tuning Forks
Harmonious chords familiar to piano players!
Supplier: Customer Channels Group (Ccg) 700320ED
Description
The diatonic scale is based on the C- major I chord familiar to piano players and consists of the notes C, E, and G, which sound particularly harmonious when vibrating together. The diatonic scale adjusts these notes so that their frequency ratios are exactly 4:5:6, the frequency ratio that produces the most harmonious C-major chord.
- Nontarnishing forks are made from lightweight tempered aluminum alloy
- Each fork is stamped with scale letter and frequency
- All forks are tuned to within ±0.5% of the frequency stamped on the fork when operating at a temperature of 22°C
Order Info
Based on C=256Hz. Fork length: 27cm.
Specifications
Tuning Fork | |
E Scale | |
22°C |
Aluminum Alloy | |
71°F | |
320 Hz |