missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

SGE™ Diamond Headspace Syringes for CTC PAL RTC (Robotic Tool Change)

$310.72 - $310.72

Specifications

Connection Type Fixed
Diameter (English) Outer Needle 0.024 in.
Diameter (Metric) Outer Needle 0.63mm
Type Diamond Headspace Syringe
For Use With (Application) Gas chromatography
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Model Volume (Metric) Price Quantity  
Catalog Number Mfr. No. Model Volume (Metric) Price Quantity  
SG008655 SGE™
SG008655
2.5MF-RTC/RSH-EGT-HS-6.5/0.63H 2500μL Each for $310.72
Specifications Description & Specifications

Specifications

Fixed
0.63mm
Gas chromatography
23 ga.
65mm
Each
0.024 in.
Diamond Headspace Syringe
CTC PAL RTC
2.5 in.
Side hole