missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

SP Scientific DI Booster Pump 120V

Designed for use in SP Scientific Hotpack Glass Washers; Undercounter, Freestanding and Stacking models. Glass Washer Accessories maximize space, improve efficiency and protect specialty glassware.

Manufacturer:  SP Scientific 446508

Catalog No. 15365218



Description

Description

  • For use with low pressure DI water supply
  • Stainless steel construction for long life and durability

Deionized Water Pump Kit
120 VAC, 60 Hz,
1.7 GPM
Self priming
Boost water pressure up to 60 PSI
Includes 3/4 Female Garden Hose connection for easy installation

Specifications

Specifications

Washing Lab Glassware
60
Each
Accessory
DI Pump
Stainless Steel
120V
Lab Glassware Washer
120V
SDS
Documents