missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

American Educational Products Density Kit

Learn measurement, density, and the metric system

Manufacturer:  American Educational Products HUB3132

 View more versions of this product

Catalog No. S53006A



Includes:
  • Aluminum bar (7.6 × 2.5 × 0.6cm)
  • Two 13mm aluminum cubes
  • Steel sphere
  • Glass sphere
  • 15cm scale

Description

Description

  • Various shapes are used to teach students how to make measurements
  • Reinforces the use of: density = mass/volume
  • Grades 6–12

Specifications

Specifications

Education
Density kit
6 to 12
Density Class Kit
To learn measurement, the metric system, how to use the formula: Density=Mass/Volume
3 x 1 x 0.25 in. Aluminum bar, two 0.5 in. Aluminum cubes, Steel sphere, Glass sphere, 15cm scale
Documents