missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Deluxe Van de Graaff Generator
Demonstrates electrostatic phenomena.
Manufacturer: Fisher Scientific N100E
Description
A first-rate apparatus for demonstrating static electricity.
- Generates potentials as high as 400,000 volts
- Produces sparks as long as 15 in. (38cm)
- Belt current charges the dome at 10μA
- Operates on 110VAC with grounded cord
- Replacement belts are available
- Located in the unit's base Allows you to vary the motor's speed
- Located on the 9.8 × 11.8 in. (25 × 30cm) base
- Grounded to safely produce sparks and discharge the dome
- Highly polished and anodized
- 9.8 in. (25cm) diameter
- Supported by a sturdy, insulated, polycarbonate column
- 9.8 in. (25cm) diameter
- Creates sparks of greater intensity
- Mounted on a Lucite™ rod with a metal base
- Overall height: 29.9 in. (76cm)
Specifications
110VAC | |
Demonstrating static electricity | |
76cm |
30 in. | |
Motor driven belt, Rotary dial and 9.8 x 11.8 in. terminal at base, 9.8 in. dia. highly polished and anodized Aluminum electrode supported by a insulated, Polycarbonate column, 9.8 in. dia. Aluminum sphere mounted on a Lucite rod | |
Van de Graaff Generator |