missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Tecniplast™ Deluxe Reusable Animal Cages
Safe, sanitary environments for mice, rats, hamsters, guinea pigs and gerbils
Supplier: Tecniplast™ 2154F00SU
Description
- Sturdy cages feature rounded corners for easy cleaning
- Corner lugs or side arms allow stacking without scratching or jamming
- Filter covers (sold separately) maintain environment for optimum animal health; lock in place to assure containment Durable wire lids (sold separately) available for several cage sizes
- Tecniplast water bottles (sold separately) available for most cage sizes; fit securely beneath filter cove
Reusable Polycarbonate Cages
- Withstand temperatures up to 121°C (250°F)
- Glass-like clarity with excellent impact strength
- Autoclavable
- Withstand repeated autoclaving at 134°C (273°F)
- Molded of clear, special-grade PSF to withstand higher temperatures and provide better chemical resistance
Order Info
Lids and accessories sold separately.
Compliance
Meet NIH size guidelines
Specifications
Autoclavable | |
Polysulfone | |
No | |
Mice, Rats, Hamsters, Guinea Pigs and Gerbils | |
273°F | |
19 x 10.5 x 8 in. (48.2 x 26.6 x 20.3 cm) | |
48.2 cm | |
26.6 cm | |
20.3 cm |
NIH | |
Animal Cage | |
Safe, sanitary environments for Mice, Rats, Hamsters, Guinea Pigs and Gerbils | |
942 | |
134°C | |
19 in. | |
10.5 in. | |
8 in. |