missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
OHAUS™ Defender 5000 Bench Scales, 18 x 24 Inch Platform, Painted Steel Column
Defender 5000 Multifunctional Bench Scale features an indicator that guides the user with on-screen prompts and soft keys guides
$4,419.83 - $4,419.83
Specifications
Certifications/Compliance | CE/CSA |
---|---|
Connection Type | Standard RS232, MicroSD Card (included). Optional Ethernet, WiFi/Bluetooth, 2nd RS232/RS485/USB, Analog Output, 2 In/4 Out Digital I/O available. |
Dimensions (L x W) | 18 x 24 in. |
Display Type | ABS Plastic LCD Indicator |
Format | Painted Steel Column |
Description
- Results shown clearly on the large backlit display
- Alpha-numeric keypad and function keys allow for a simplified user experience
Specifications
CE/CSA | |
18 x 24 in. | |
Painted Steel Column | |
Stainless Steel Pan and Powder Coated Steel Frame Base | |
14°F to 104°F |
Standard RS232, MicroSD Card (included). Optional Ethernet, WiFi/Bluetooth, 2nd RS232/RS485/USB, Analog Output, 2 In/4 Out Digital I/O available. | |
ABS Plastic LCD Indicator | |
AC Adapter | |
2 sec. | |
Legal For Trade |