missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
OHAUS™ Defender 5000 Bench Scales, 18 x 18 Inch Platform
Defender 5000 Multifunctional Bench Scale features an indicator that guides the user with on-screen prompts and soft keys guides
Supplier: OHAUS™ 30467615
Description
- Results shown clearly on the large backlit display
- Alpha-numeric keypad and function keys allow for a simplified user experience
Specifications
CE/CSA | |
125 kg, 250 lb. | |
5 g | |
Pan and Powder Coated Steel Frame Base | |
14°F to 104°F | |
18 x 18 in. | |
68 cm | |
19 kg |
Standard RS232, MicroSD Card (included). Optional Ethernet, WiFi/Bluetooth, 2nd RS232/RS485/USB, Analog Output, 2 In/4 Out Digital I/O available. | |
Front Mounted Stainless Steel LCD Indicator | |
AC Adapter | |
2 sec. | |
Legal For Trade | |
100 cm | |
24 cm | |
Yes â Class III |