missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
OHAUS™ Defender 3000 Stainless Steel Bench Scale
Versatile bench scale that meets basic industrial requirements for washdown applications.
Manufacturer: OHAUS™ OHS30369114
Description
- Ideal for general weighing and simple counting applications when working in a damp environment or when it is essential to thoroughly clean the scale.
- The Defender 3000 Series features a simple, yet rugged stainless steel design and NEMA 4X/IP65 stainless steel indicator with tactile keys, backlit LCD display, and built-in rechargeable battery operation.
- Markings: CE, cULus
- Metrology: NTEP Certificate of Conformance 08-066 for Indicator,08-021 for Bases; Measurement Canada Notice of Approval AM-5713C for Indicator, AM-5667 for Bases
- Product Safety: EN 60950-1; UL 60950-1; CSA C22.2 60950-1
- Electromagnetic Compatibility: EN61326-1 Class B, Basic environments; FCC Part 15 Class A; ICES-003 Class A
Specifications
58 Hours with Rechargeable Battery | |
RS232 Port | |
AC Power (Included), Rechargeable Battery (Included) | |
IP65, NEMA 4X | |
14°F to 104°F, Maximum relative humidity 80% for temperatures up to 88°F, decreasing linearly to 50% relative humidity at 104°F, non condensing | |
Gram; Kilogram; Ounce; Pound; Pound:Ounce | |
Backlit LCD |
External | |
22.5 x 18.6 x 12 in. | |
Stainless Steel | |
2 sec. | |
Bench Scale | |
15 kg, 33 lb. | |
0.005 lb. (2 g) |