Please login to your online account to display your discounted pricing

Decon™ SaniHol™ ST Sterile 70% Ethanol Solution


Sterile, ready-to-use 70% denatured ethanol (EtOH) spray.

Manufacturer: decon laboratories  DC8101

 View more versions of this product

Catalog No. 04-355-54

  • / Case of 4 Each
 

Description & Specifications

Specifications

Filtered 0.2μm
Format Liquid
Boiling Point 170°F
Certifications/Compliance USP, ISO
Color Clear
Composition 63.4% Ethyl Alcohol, 3.2% Methyl Alcohol, 3.4% Isopropyl Alcohol, 30% USP Purified Water
Concentration 70%
Shelf Life 2 Year(s)
Size 1 gal.
Sterile Yes
Storage Requirements <120°C
For Use With (Application) Designed for clean surfaces and equipment found in cleanroom areas within pharmaceutical, biotechnology and medical device facilities or anywhere the use of a sterile
pH Range 7