missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Decon™ SaniHol™ 70 Ethanol Solution

Ready-to-use 70% denatured ethanol solution

Manufacturer:  Decon™ DC8616

 View more versions of this product

Catalog No. 04-355-122



 

Description

Description

  • Filtered to 0.2μm to remove particulate contamination

Specifications

Specifications

170°F
63.4% Ethyl Alcohol, 3.2% Methyl Alcohol, 3.4% Isopropyl Alcohol, 30% USP Purified Water
0.2μm
Liquid
16 oz.
16 oz.
Clear
70%
Cleaning surfaces in labs and production area and perfect for use in Tissue Culture Hoods and microbiology labs, it evaporates away leaving no residues
<120°C
473mL
7
Documents