missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Decon™ Hyde-Away™ Formalin Neutralizer

Neutralizes spent formalin and other aldehydes for drain or trash disposal

Manufacturer:  Decon™ DC2224

 View more versions of this product

Catalog No. 04-355-77



 

Description

Description

  • Highest neutralization ratio available - liquid 1:15, crystals 1:30
  • Useful for formaldehydes, formalin, and glutaraldehydes
  • Liquid allows for drain disposal; crystals solidify waste for trash disposal
  • Excellent for spills
  • Environmentally Friendly: Item contains environmental attributes or features (e.g. water conserving, lead-free, etc.) as described in the item detail
  • Recycled: Item contains recycled content as described in the item detail
  • Non-toxic

Specifications

Specifications

59.4% Urea, 40% Poly (Acrylic Acid) Sodium Salt, 1% Benzenesulfonic Acid, 4-methyl-monohydrate, 0.1% Sulfuric Acid
Allows for drain disposal and useful for Formaldehydes, Formalin and Glutaraldehydes
Decontaminant
1:30
Crystalline
30 oz.
Documents