missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Decon™ CiDehol™ ST Sterile 70% Isopropyl Alcohol Solution made with WFI

Sterile, ready-to-use 70% isopropyl alcohol (IPA) solution designed especially for cleanroom use. Decon Labs, CiDehol™ ST Sterile 70% Isopropyl Alcohol Solution made with WFI is prepared according to USP specifications and packaged in Class 100 cleanroom.

Manufacturer:  Decon Laboratories DC8312

 View more versions of this product

Catalog No. 04-355-500


 

Specifications

Description

Spray; CiDehol ST; 70% isopropyl alcohol (IPA) spray; Filtered to 0.2 micron; Double-bagged in an ISO Class 5 environment; Sterilized via gamma irradiation; 12 oz.

  • Made with Water-For-Injection
  • Solution is filtered to 0.2μm and individually double-bagged in an ISO Class 5 (Class 100) environment, then sterilized via gamma irradiation
  • Each lot undergoes sterility and pyrogen testing and meets WFI limits in endotoxin
  • Each case shipped with a lot-specific document, which details QC, irradiation, and testing

Description & Specifications

Specifications

0.2μm
Designed especially for cleanroom use
12 oz., 0.35L
CiDehol™ ST Spray
Liquid
Hands-free dispenser
Yes
12 oz.
USP, ISO 5, EPA
70% Isopropyl Alcohol
70% Isopropyl Alcohol, 30% Water for Injection
0.35L