Please login to your online account to display your discounted pricing

Decon™ CiDehol™ ST Sterile 70% Isopropyl Alcohol Solution made with WFI


Sterile, ready-to-use 70% isopropyl alcohol (IPA) solution designed especially for cleanroom use. Decon Labs, CiDehol™ ST Sterile 70% Isopropyl Alcohol Solution made with WFI is prepared according to USP specifications and packaged in Class 100 cleanroom.

Manufacturer: decon laboratories  DC8316

 View more versions of this product

Catalog No. 04-355-58

  • / Each
  • / Case of 12 Each
 

Description & Specifications

Specifications

Capacity (English) 16 oz.
Capacity 16 oz., 0.47L
Certifications/Compliance USP, ISO 5, EPA
Shelf Life 2 Year(s)
Sterile Yes
For Use With (Application) Designed especially for cleanroom use
Product Type CiDehol™ ST Spray
Capacity (Metric) 0.47L
Composition 70% Isopropyl Alcohol, 30% Water for Injection
Filtered 0.2μm
For Use With (Equipment) Hands-free dispenser
Format Liquid
Solution 70% Isopropyl Alcohol

  • Made with Water-For-Injection
  • Solution is filtered to 0.2μm and individually double-bagged in an ISO Class 5 (Class 100) environment, then sterilized via gamma irradiation
  • Each lot undergoes sterility and pyrogen testing and meets WFI limits in endotoxin
  • Each case shipped with a lot-specific document, which details QC, irradiation, and testing