Please login to your online account to display your discounted pricing

Decon™ CiDehol™ ST 99 Sterile Isopropyl Alcohol


Sterile, ready-to-use 99% isopropyl alcohol (IPA) solution

Manufacturer: decon laboratories  DC8201

 View more versions of this product

Catalog No. 04-355-44

  • / Case of 4 Each
 

Description & Specifications

Specifications

Capacity (English) 1 gal.
Capacity (Metric) 3.8L
Capacity 1 gal., 3.8L
Certifications/Compliance USP
Composition 99% Isopropyl Alcohol, 1% Purified Water, USP
Filtered 0.2μm
Format Liquid
Shelf Life 2 Year(s)
Solution 99% Isopropyl Alcohol
Sterile Yes
For Use With (Application) Cleanroom use
Product Type CiDehol™ ST 99 Solution