Please login to your online account to display your discounted pricing

Decon™ Bacdown™ Hand Soap


Gentle, pleasant-smelling hand soap

Manufacturer: decon laboratories  DC7001

 View more versions of this product

Catalog No. 04-355-16

  • / Each
  • / Case of 12 Each
 

Description & Specifications

Specifications

For Use With (Application) For laboratory personnel
Product Type Bacdown™ Hand Soap
Boiling Point >212°F
pH Range 7.2
Format Liquid
Packaging Bottle, one pump
Size (Metric) 1L
Quantity Each
Size (English) 34 oz.
Fragrance Almond