missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Deck Mounted Eyewash

Fisherbrand™ Deck Mounted Eyewash is meant to be mounted on a counter next to a sink.

Manufacturer:  Fisherbrand™ FEW805LH

 View more versions of this product

Catalog No. 06000437



Description

Description

  • Swivels 90°
  • Each head has a flip dust cover
  • Chrome plated brass
Specifications

Specifications

Chrome
6.125 in
Eyewash assembly
Left Hand Mounting
5 lb.
Sink area in laboratory environment
15.5cm
Chrome
Eyewash
2.3kg.
Documents