missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DC Linear Power Supplies

Manufacturer:  Fisher Scientific GPS3030D

 View more versions of this product

Catalog No. S441795



Description

Description

DC Power Supplies for electrochemical experiments— deliver a reliable, constant current!

Built for accuracy and stability over a wide range of operating conditions. Line and load regulated (0.01%). Single Output Series has series or parallel operation function plus remote control by external voltage. Triple Output Series has auto tracking plus auto series and parallel operation.

  • Light and compact design
  • 0.01% high regulation
  • Constant voltage and constant current operation
  • Internal select for continuous or dynamic load
  • Low ripple and noise
  • Overload and reverse polarity protection
  • 3 1/2 digits, 0.5 in. LED

Certifications

ISO 9002 certified

Warranty

a two-year warranty on parts and labor.

Specifications

Specifications

Linear D.C. Power Supply
Education
0 ∽ 30
5kg
CE, ISO 9002
11.22 in.
LED
5.7 in.
5 in.
2 Years
50/60Hz
11.02 lb.
0 to 3A
Analog
28.5cm
100/120/220/240VAC ±10% 50/60Hz
14.5cm
12.8cm
Documents