missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DC Linear Power Supplies

Manufacturer:  Fisher Scientific GPC3030D

 View more versions of this product

Catalog No. S441812



Description

Description

DC Power Supplies for electrochemical experiments— deliver a reliable, constant current!

Built for accuracy and stability over a wide range of operating conditions. Line and load regulated (0.01%). Single Output Series has series or parallel operation function plus remote control by external voltage. Triple Output Series has auto tracking plus auto series and parallel operation.

  • Light and compact design
  • 0.01% high regulation
  • Constant voltage and constant current operation
  • Internal select for continuous or dynamic load
  • Low ripple and noise
  • Overload and reverse polarity protection
  • 3 1/2 digits, 0.5 in. LED

Certifications

ISO 9002 certified

Warranty

a two-year warranty on parts and labor.

Specifications

Specifications

CE, ISO 9002
Digital
16.5 in.
30 V
14.5 cm
50/60 Hz
25.35 lb.
10 in.
LED
3 A
42 cm
100/120/220/240 V ±10% 50/60Hz
Triple - Output Linear D.C. Power Supply
5.7 in.
2 Years
11.5 kg
25.5 cm
SDS
Documents
Product Certifications