missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DC Linear Power Supplies

$657.08 - $1,474.63

Specifications

Certifications/Compliance CE, ISO 9002
Display LED
Electrical Requirements 100/120/220/240 V ±10% 50/60Hz
Height (English) 5.7 in.
Height (Metric) 14.5 cm
View More Specs

Products 2
Catalog Number Mfr. No. Amperage Depth (English) Voltage Width (Metric) Price Quantity  
Catalog Number Mfr. No. Amperage Depth (English) Voltage Width (Metric) Price Quantity  
S441793
View Documents
Fisher Scientific
GPS1850D
0 to 5 A 11.22 in. 18 V 12.8 cm
Each for $657.08
 
S441812
View Documents
Fisher Scientific
GPC3030D
3 A 16.5 in. 30 V 25.5 cm
Each for $1,474.63
 
Description

Description

DC Power Supplies for electrochemical experiments— deliver a reliable, constant current!

Built for accuracy and stability over a wide range of operating conditions. Line and load regulated (0.01%). Single Output Series has series or parallel operation function plus remote control by external voltage. Triple Output Series has auto tracking plus auto series and parallel operation.

  • Light and compact design
  • 0.01% high regulation
  • Constant voltage and constant current operation
  • Internal select for continuous or dynamic load
  • Low ripple and noise
  • Overload and reverse polarity protection
  • 3 1/2 digits, 0.5 in. LED

Certifications

ISO 9002 certified

Warranty

a two-year warranty on parts and labor.

Specifications

Specifications

CE, ISO 9002
100/120/220/240 V ±10% 50/60Hz
14.5 cm
2 Years
LED
5.7 in.
50/60 Hz
SDS