missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
3M™ DBI-SALA™ Advanced™ Carrying Bag
Carrying bag with ziper and web handles for Advanced™ aluminum tripod.
$201.30 - $232.03
Specifications
Color | Blue, Yellow |
---|---|
Height (English) | 8 in. |
Height (Metric) | 20.3 cm |
Material | Cordura™ Nylon |
Width (English) | 10 in. |
Catalog Number | Mfr. No. | Product Type | For Use With (Equipment) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | For Use With (Equipment) | Price | Quantity | ||||
29-632-344
|
3M™
9503094 |
Carrying bag | Aluminum Tripods |
Each for $201.30
|
|
29-632-345
|
3M™
9503095 |
Carrying bag | Aluminum Tripods |
Each for $232.03
|
|
Description
- Carrying/storage bag for Advanced™ tripod
- Lightweight and durable nylon construction
- Built-in web carrying handles
- Heavy-duty zipper closure
Specifications
Blue, Yellow | |
20.3 cm | |
10 in. | |
Carrying bag |
8 in. | |
Cordura™ Nylon | |
25.4 cm |