missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
3M™ DBI-SALA™ Retrieval Wristlets
Retrieval wristlets for confined space rescue.
$65.57 - $107.28
Specifications
Certifications/Compliance | OSHA, ANSI |
---|---|
Color | Yellow |
Product Type | Retrieval Wristlets for Confined Space Rescue |
For Use With (Equipment) | Confined Space Rescue |
Material | Nylon |
Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
19-809-184
|
3M™
1001210* |
Wristlets Attached to a Y-lanyard; with Center D-ring |
Each for $107.28
|
|
19-809-185
|
3M™
1001220 |
Center O Ring, Wrist Loop On Each End |
Each for $65.57
|
|
Description
- Attaches to victims wrists
- Ideal for narrow extractions
- Integral D-ring connection point for winch/SRL
- Durable polyester construction
.Compact and lightweight design
Specifications
OSHA, ANSI | |
Retrieval Wristlets for Confined Space Rescue | |
Nylon |
Yellow | |
Confined Space Rescue |