Please login to your online account to display your discounted pricing

Laxco™ D10 Series Stereo Zoom Microscope


Designed for wide range of applications. Laxco™ D10 Series Stereo Microscope has broad-range maginification head and its parfocal zoom control delivers crisp, clear images throughout zoom magnification range.

Manufacturer: laxco™  D10Z32

 View more versions of this product

Catalog No. D10Z32

  • / Each
 

Description & Specifications

Specifications

Applications Quality control inspection, Education, Bioengineering, Entomology, Nematology
Magnification Power 6.5X - 60X
Field of View 35.38 - 3.83mm
Head Style Binocular
Lighting Type Transmitted fluorescent and halogen reflected illumination
Zoom Range Ratio: 9:2:1
Resolution 25μm - 4μm
Product Type Stereo Microscope
Warranty 2 Year - electronic, mechanical, optical with option to extend to 5 years

Stand
  • Rugged, all metal construction
  • Large, contoured stage
  • Left and right hand operation
  • Sturdy steal construction
Optics
  • Binocular and trinocular (for camera) options
  • Dual diopter adjustments accommodates different eye focal length
  • Broad range in magnification from 6.5 to 60X (optional range 3.5X to 120X)
  • Smooth, continuous parfocal zoom
  • 9.2:1 zoom ratio
  • 23mm photo port (trinocular model only)
  • Switch easily between camera and eyepieces (trinocular model only
Eyepieces
  • 10X super-widefield eyepieces with interpupillary and diopter adjustments to correct for user-specific eyesight
Light Source
  • 20w halogen lower illumination
  • 15w halogen, with reflector for upper illumination
  • Individually control light sources
LCD Viewer
  • Live video displayed on vibrant 16.2cm (6.4 in.) LCD
  • Compatibility with Windows 8, 32 bit and older versions of Windows
  • Capture, annotate, measure, and draw through Micron software (included) when connected to a PC
  • Stand-Alone design, with RCA video output
  • Broad range in magnification from 5.6X to 52X
  • Smooth, continuous parfocal zoom
Digital Head
  • High-resolution USB 2.0, 3MP Camera
  • Capture, annotate, measure, draw through Micron software (included)
  • Broadest range in magnification from 11X to 88X
  • Smooth, continuous parfocal zoom
  • Compatibility with Windows 8, 64 bit and older versions Windows
Software
  • Micron USB 2.0 for D10-MV2