missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ 910 Stainless Steel/HPPE Cut-Resistant Gloves
Flexible and lightweight gloves are available in uncoated or PVC coated styles and are ideal for light-duty applications.
Supplier: SHOWA™ 910L09
Description
- High-performance polyethylene engineered fiber for added strength, comfort and cut resistance
- Fully launderable and color coded for easy identification
- Gauge: 10
- Uncoated or PVC dotted style available
Specifications
| CE | |
| Uncoated | |
| ANSI A4 | |
| Polyethylene | |
| 9 | |
| Food processing, machine or compartment assembly, bottling, sheet Metal handling, construction, recycling, Glass handling, razor blades | |
| 10 |
| Seamless Knit | |
| White | |
| Ambidextrous | |
| Cut-resistant Gloves | |
| EN 388:2X43DP | |
| Knit |