Please login to your online account to display your discounted pricing

Cylindrical Magnets


Manufacturer: fisher science education  PMCM926

 View more versions of this product

Catalog No. S43042

  • / Pack
 

Description & Specifications

Specifications

Length (English) 2 in.
Product Type Magnet Alnico cylinder
Material AlNiCo
Diameter (English) Outside 0.2 in.
Diameter (Metric) Outside 6mm
Shape Cylindrical
Length (Metric) 50mm