Please login to your online account to display your discounted pricing

Cylindrical Magnets


Manufacturer: fisher science education  PMCM1321

 View more versions of this product

Catalog No. S43041

  • / Pack
 

Description & Specifications

Specifications

Diameter (Metric) Outside 8mm
Shape Cylindrical
Diameter (English) Outside 0.3 in.
Material AlNiCo
Product Type Magnet Alnico cylinder
Length (English) 1.45 in.
Length (Metric) 37mm