missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

CurranTaylor™ Scotsman™ Prodigy™ Undercounter Cuber with 80 lbs. Storage

Scotsman™ Prodigy™ Undercounter Cuber uses energy efficiently, exceeding California and Federal energy efficiency regulations.

$7,172.77 - $8,182.40

Specifications

Amperage 15A
Capacity 80 lb., 36kg
Depth (English) 27.3 in.
Depth (Metric) 70cm
Product Type Self Contained Cube Ice Maker
View More Specs

Alert:

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.


Products 2
Catalog Number Mfr. No. Weight (English) Shipping Weight (Metric) Shipping Yield Price Quantity  
Catalog Number Mfr. No. Weight (English) Shipping Weight (Metric) Shipping Yield Price Quantity  
09-540-116 View Documents CurranTaylor™
CU1526SA
150 lbs. 68kg 24 Hours Volume production 150 lb. (or 110 lb. ARI) air cooled, 175 lb. (or 124 lb. ARI) water cooled Each for $7,172.77
 
09-540-117 View Documents CurranTaylor™
CU2026SA
175 lbs. 80kg 24 Hours Volume production 200 lb. (or 155 lb. ARI) air cooled, 240 lb. (or 190 lb. ARI) water cooled Each for $8,182.40
 
Description

Description

 

  • Cube ice maker machine
  • AutoAlert™ control panel communicates operating status and need for upkeep
  • The patented WaterSense adaptive purge control delivers maximum reliability by reducing scale buildup for a longer time between cleanings
  • Stainless steel external panels
  • Easily-removed door, top panel and storage bin allowing clear access to all internal components
  • A diagnostic code display insuring the right fix the first time and user-friendly front removable cleanable air filter are standard equipment
  • 80 lbs. of storage at a convenient level
  • Breathes in and out the front. No need to allow space at side or back for air circulation
  • Outstanding factory warranty with exclusive CurranTaylor support
  • Cat. No. 09-540-121 filter package recommended

 

09-540-116: 24 Hour Volume Production: 150 lbs. (or 110 lbs. ARI) air-cooled, 175 lbs. (or 124 lbs. ARI) water-cooled
09-540-117: 24 Hour Volume Production: 200 lbs. (or 155 lbs. ARI) air-cooled, 240 lbs. (or 190 lbs. ARI) water-cooled

Specifications

Specifications

15A
27.3 in.
Self Contained Cube Ice Maker
Uses energy efficiently, exceeding California and federal energy efficiency regulations
83.8cm
AutoAlert™ control panel, patented WaterSense™ adaptive purge control, Stainless Steel external panels, easily-removed door, top panel and storage bin, diagnostic code display
11.5kWh/100 lb.
3 Years
26 in.
80 lb., 36kg
70cm
115V 60Hz
33 in.
60Hz
Stainless Steel
115V
18 gal./100 lb.
60cm