missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
CurranTaylor™ Scotsman™ Filters and Filter Cartridges for Ice Makers
Scotsman™ Filters and Filter Cartridges for Ice Makers keeps ice makers cleaner while reducing failures due to lime scale, dirt, and excessive chlorine.
Supplier: CurranTaylor™ RC60S
Description
- IMPACT media package in large cartridges
- Built in scale inhibition
- SQC™ (Sanitary Quick Change) cartridge
- BSPT horizontal inlet and outlet port
- 0.2 micron media
- Valve-in-head
- Optional pressure gauge
Benifits:
- Higher flow rates, no need for manifold systems or for separate pre-filter and housing
- Reduces ability of calcium and magnesium to precipitate on evaporator plates as hard scale
- Allows fast and easy change-outs with 1/4 turn while minimising the possibility of leakage and contamination
- Allows direct or easily adaptable connections to existing plumbing lines
- Reduces microbial content in water and protects customers from cyst and 99.9% of common pathogens
- Combined sediment reduction with chlorine, taste and odour reduction for high dirt loading applications
- No separate shut off valve required, easy to change using un-skilled staff
- Easy to monitor filter blockage for identification of time to change filter
- Independent qualification of performance and guarantee of product safety
Specifications
NSF, FDA CFR-21 | |
132,489 L | |
Reduces sediment and chlorine for equipment protection. Helps maintain efficiency with annual change. | |
Built-in scale inhibitor, bacteriostatic Carbon block filtration medium |
35000 gal. | |
Filter Cartridge for Model 123 | |
Ice makers | |
132489L (35000 gal.) |