missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Sartorius™ Cubis™ High-Capacity Micro Balance

Offering high accuracy and weighing performance. Sartorius™ Cubis™ High-Capacity Micro-Balances include excellent repeatability, fast response time, optimal ease of use, and ergonomics.

Manufacturer:  Sartorius™ MSA36P000DH

 View more versions of this product

Catalog No. 14557610

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

  • Reliably weigh small samples directly into large sample vessels (up to 50mL volumetric flask)
    • Promote accuracy by eliminating the quantitative transfer process to avoid errors and sample loss
    • No more wasting of expensive samples
    • Save costs by eliminating the need for using weigh boats and/or weigh paper
  • Extended space on large 50mm diameter weighing pan ideal for vessels requiring a larger support area (comes standard with 66S and 66P models only)
  • Adjustable titanium sample holder allows the use of long-necked round-bottom flasks, cylindrical HPLC bottles and test tubes for ease of use and ergonomics to reduce the risk of spillage (comes standard with all high-capacity micro models)
  • Optional climate sensor available, perfect for monitoring ambient conditions (temperature, barometric pressure, and humidity) within the weighing chamber
  • Two full-resolution (S) and two Polyrange (P) models available
  • All models are available with an MSA color touchscreen and automatic glass draft shield (DH)
  • Guide-assisted leveling (graphically shows which way to move the leveling feet)
  • Q-Apps available - standard and customized

Warranty

2 years

Specifications

Specifications

0.008 mg
Touchscreen, High-resolution Color TFT, 5.7 in.
ISO, FDA/USP, GMP, GLP, UL Listed, CE compliant
0.001, 0.01 mg
Weighing cell: 232mm; display: 88mm (max)
3.5 sec.
20 g
Weighing cell: 222mm; display: 240mm
6 g, 31 g
High-Capacity Micro Balance
Weighing cell: 435mm; display: 358mm
181 mm
Titanium vessel holder; 30mm weigh pan
5°C to 40°C
Mass unit conversion, density determination, stati
100/240 VAC 50/60 Hz
SDS
Documents