missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
CTI NCP Series Nitrile Cleanroom Gloves
NCP Series nitrile gloves offer a textured surface and a comfortable feel. Suitable for Class 100/ISO 5 controlled environments.
$339.88 - $339.88
Specifications
Certifications/Compliance | ASTM D3578-00, MIL STD-105E, IEST-RP-CC005.2 |
---|---|
Cleanroom Class | Class 100 (ISO 5) |
Color | White |
Exterior Finish | Fully Textured |
Finger Thickness (English) | 5 mil |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
18-999-2281A
|
CTI
NCP201 |
Small |
Case of 1000 Each for $339.88
|
|
|||||
18-999-2281B
|
CTI
NCP202 |
Medium |
Case of 1000 Each for $339.88
|
|
|||||
18-999-2281C
|
CTI
NCP203 |
Large |
Case of 1000 Each for $339.88
|
|
|||||
18-999-2281D
|
CTI
NCP204 |
X-Large |
Case of 1000 Each for $339.88
|
|
|||||
Description
NCP Series nitrile gloves offer a textured surface and a comfortable feel. Suitable for Class 100/ISO 5 controlled environments.
Ideal for use in critical environments
- Tapered beaded cuff
- Textured finger tips
- Super-soft feel
- Anti-static
- Ambidextrous
- Length: 12 in. (30.5cm)
- Thickness: 5.0mil
- Color: white
Specifications
ASTM D3578-00, MIL STD-105E, IEST-RP-CC005.2 | |
White | |
5 mil | |
Ambidextrous | |
Nitrile | |
Non-sterile | |
0.12 mm | |
12 in. |
Class 100 (ISO 5) | |
Fully Textured | |
0.12 mm | |
Yes | |
Powder Free | |
5 mil | |
NCP Series | |
35.5 cm |