missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
CTI NSGF Series Sterile Nitrile Cleanroom Gloves
Sterile hand-specific cleanroom gloves are 12 in. in length and are recommended for Class 100 or higher controlled environments.
Supplier: CTI NSGF850
Description
- 100% powder free nitrile construction provides strength and puncture resistance
- Bisque finish for superior grip
- Folded cuff offers aseptic donning
- Hand specific
- Thickness: 5 mil
Specifications
FDA, ASTM D 3578-00, AAMI, IES-RP-CC-005.2, 21 CFR 177-2600 | |
Cream | |
Specific | |
Nitrile | |
8.5 | |
5 mil | |
NSGF850 | |
14 MPa | |
30.5 cm |
Class 100 (ISO 5) | |
No Texture | |
Yes | |
Powder Free | |
Sterile | |
0.12 mm | |
NSGF Series | |
12 in. |