missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
CTI Clean-Class™ Sterile Nitrile Powder-Free Gloves
ISO Class 5 cleanroom compatible or higher
Manufacturer: CTI NSGF750
Description
- 100% powder-free nitrile construction provides superior strength and puncture resistance
- Bisque finish for superior grip
- Folded cuff offers aseptic donning
- Superior strength and puncture resistance
- Hand specific
- Thickness: 5mil
Order Info
Packaged one pair per wallet pouch; 50 wallet pouches per pack.
Compliance
Meet or exceed FDA requirements with 510(k) registration and ASTM™ D3578-00 Standards. Particle and Extractable Testing in Accordance with IES-RP-CC-005.2. Comply with 21CFR 177.2600 for food handling.
Specifications
5 mil | |
Nitrile | |
Powder-free | |
Sterile | |
30.5 cm |
Tapered, beaded | |
7.5 | |
Bisque | |
12 in. | |
FDA, ASTM D 3578-00, AAMI, IES-RP-CC-005.2, 21 CFR 177-2600 |