missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ CryoPlus™ Series Racks and Holders

Increase the usability of Thermo Scientific™ CryoPlus™ LN2 storage systems with CryoPlus Series Racks and Holders.

Manufacturer:  Thermo Scientific™ FOR4000001

 View more versions of this product

Catalog No. 15-466-185



Description

Description

Increase the usability of Thermo Scientific™ CryoPlus™ LN2 storage systems with CryoPlus Series Racks and Holders.

Vertical Racks, Liquid Phase

  • 2mL, 5 cardboard boxes (100 cell divider)
  • 2mL, 12 carboard boxes (25 cell divider)

Vertical Racks, Vapor Phase

  • 2mL, 4 cardboard boxes (100 cell divider)

Square Racks, Liquid Phase

  • 2mL, 12 cardboard boxes (100 cell divider)
  • 2mL, 13 cardboard boxes (100 cell divider)
  • 2mL, 13 stainless steel boxes (100 cell divider)
  • 4mL, 8 cardboard boxes (100 cell divider)
  • 4mL, 8 stainless steel boxes (100 cell divider)
  • 5mL, 7 cardboard boxes (100 cell divider)

Square Racks, Vapor Phase

  • 2mL, 11 cardboard boxes (100 cell divider)
  • 2mL, 11 stainless steel boxes (100 cell divider)
  • 4mL, 7 cardboard boxes (100 cell divider)
  • 4mL, 7 stainless steel boxes (100 cell divider)
  • 5mL, 6 cardboard boxes (100 cell divider)

Canister Cane Storage, Vapor Phase

  • 2mL, 4mL, 5mL vial and straw canes, includes 8 canisters

Arrowhead Racks, Liquid Phase

  • 2mL, 12 cardboard boxes (81 cell divider)
  • 2mL, 13 cardboard boxes (81 cell divider)
  • 2mL, 12 stainless steel boxes (81 cell divider)
  • 4mL, 8 cardboard boxes (81 cell divider)
  • 4mL, 8 stainless steel boxes (81 cell divider)
  • 5mL, 7 cardboard boxes (81 cell divider)

Arrowhead Racks, Vapor Phase

  • 2mL, 11 cardboard boxes (81 cell divider)
  • 2mL, 11 stainless steel boxes (81 cell divider)
  • 2mL, 10 cardboard boxes (81 cell divider)
Documents