missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Thermo Scientific™ CryoPlus™ Series Racks and Holders
Increase the usability of Thermo Scientific™ CryoPlus™ LN2 storage systems with CryoPlus Series Racks and Holders.
Supplier: Thermo Scientific™ 4000042
Description
Increase the usability of Thermo Scientific™ CryoPlus™ LN2 storage systems with CryoPlus Series Racks and Holders.
Vertical Racks, Liquid Phase
- 2mL, 5 cardboard boxes (100 cell divider)
- 2mL, 12 carboard boxes (25 cell divider)
Vertical Racks, Vapor Phase
- 2mL, 4 cardboard boxes (100 cell divider)
Square Racks, Liquid Phase
- 2mL, 12 cardboard boxes (100 cell divider)
- 2mL, 13 cardboard boxes (100 cell divider)
- 2mL, 13 stainless steel boxes (100 cell divider)
- 4mL, 8 cardboard boxes (100 cell divider)
- 4mL, 8 stainless steel boxes (100 cell divider)
- 5mL, 7 cardboard boxes (100 cell divider)
Square Racks, Vapor Phase
- 2mL, 11 cardboard boxes (100 cell divider)
- 2mL, 11 stainless steel boxes (100 cell divider)
- 4mL, 7 cardboard boxes (100 cell divider)
- 4mL, 7 stainless steel boxes (100 cell divider)
- 5mL, 6 cardboard boxes (100 cell divider)
Canister Cane Storage, Vapor Phase
- 2mL, 4mL, 5mL vial and straw canes, includes 8 canisters
Arrowhead Racks, Liquid Phase
- 2mL, 12 cardboard boxes (81 cell divider)
- 2mL, 13 cardboard boxes (81 cell divider)
- 2mL, 12 stainless steel boxes (81 cell divider)
- 4mL, 8 cardboard boxes (81 cell divider)
- 4mL, 8 stainless steel boxes (81 cell divider)
- 5mL, 7 cardboard boxes (81 cell divider)
Arrowhead Racks, Vapor Phase
- 2mL, 11 cardboard boxes (81 cell divider)
- 2mL, 11 stainless steel boxes (81 cell divider)
- 2mL, 10 cardboard boxes (81 cell divider)
Specifications
Square Rack, Liquid Phase | |
7.06 cu. ft. | |
CryoPlus 1, 2, 3, 4 | |
12 Boxes/Rack |
Square Rack, Liquid Phase | |
2 mL | |
12 cardboard boxes with 100 cell divider | |
12 Boxes |