missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Globe Scientific Cryoclear™ External Thread Cryogenic Vials
Globe Scientific Cryoclear™ External Thread Cryogenic Vials are designed for cryogenic storage and transport of biological specimens at temperature as low as -196°C.
$445.36 - $750.34
Specifications
Color | Natural |
---|---|
Diameter (Metric) Outer | 12.5 mm |
Material | Medical Grade Polypropylene |
Sterility | Sterile |
Graduated | Yes |
Catalog Number | Mfr. No. | Base Style | Volume (Metric) Working | Height (Metric) | Price | Quantity | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Base Style | Volume (Metric) Working | Height (Metric) | Price | Quantity | |||
22-010-1125
|
Globe Scientific
GLB3010 |
Conical | 1 mL | 41.5 mm |
N/A
|
|
|||
22-010-1126
|
Globe Scientific
GLB3011 |
Round | 2 mL | 45.9 mm |
N/A
|
|
|||
22-010-1127
|
Globe Scientific
3013 |
Round | 3 mL | 70.7 mm |
N/A
|
|
|||
22-010-1128
|
Globe Scientific
3014 |
Round | 4 mL | 75.1 mm |
N/A
|
|
|||
22-010-1129
|
Globe Scientific
3015 |
Round | 5 mL | 89.3 mm |
N/A
|
|
|||
Description
- Screw caps are molded with a thermo plastic elastomer (TPE) layer to provide 100% leak-proof seal
- Star shaped top cavity is engineered for use with automated capping/decapping equipment
- Slim profile cap ensures better fit in racks and boxes
- Unique barcode printed on each vial for automated data collection
- White writing surface for specimen identification
- Printed graduations for accurate measurements
- Vials and caps are autoclavable
- Produced from medical grade raw materials that will not discolor after re-sterilizing
- Chemical resistant polypropylene vial
- Tamper evident packaging
- Self -standing vials interlock in Globe workstation
Specifications
Natural | |
Medical Grade Polypropylene | |
Yes | |
External | |
Lot Certified: Rnase, Dnase, Pyrogen, Himan DNA and ATP Free, Non-Cytotoxic, Non-Mutagenic, Heavy Me |
12.5 mm | |
Sterile | |
500 | |
Autoclavable |