missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Welch™ CRVpro6 Direct Drive Rotary Vane Vacuum Pump

Offers increased reliability and longer service interval than direct drive rotary vane vacuum pumps

Manufacturer:  Welch™ 306101*

 View more versions of this product

Catalog No. 01-184-153



Description

Description

  • Runs 10°C cooler than comparable pumps
  • Slows corrosion
  • Has 40% larger oil capacity than comparable pumps
  • Dilutes aggressive chemicals
  • Has chemical resistant coating in oil case and pump module
  • Protects non-moving parts

Ultimate pressure

  • Without gas ballast partial: 5 x 10−4 mbar (4 x 10−4 Torr)
  • Without gas ballast total: 2 x 10-−3 mbar (1.5 x 10−3 Torr)
  • With gas ballast total: 7 x 10−2 mbar (5 x 10−2 Torr)
Specifications

Specifications

IP44
1450 rpm at 50 Hz; 1740 rpm at 60 Hz
46.3 x 15.7 x 23.0 cm (18.2 x 6.1 x 9.1 in.)
50 dB
48.5 lb.
Vacuum Pump
100 L/min. at 50 Hz, 118 L/min. at 60 Hz
115 V
cUL and CE
CRVpro6
US (NEMA - 5)
22 kg
60 Hz
Documents