missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Micronova™ CR100 PC™ Cleanroom Tape—Dark Green

Processed for applications in and around cleanrooms

$24.85 - $24.85

Specifications

Certifications/Compliance PPP-T-66E, CID A-A 1689A
Color Dark Green
Product Type Cleanroom Tape
Quantity Each
Sterility Non-sterile
View More Specs

Products 1
Catalog Number Mfr. No. Width (English) Price Quantity  
Catalog Number Mfr. No. Width (English) Price Quantity  
29-636-4345 View Documents Micronova™
CR100PC34DG
0.75 in. Each for $24.85
 
Description

Description

  • Made of vinyl with synthetic rubber adhesive that ensures clean peel from wafer cartridges and most cleanroom work surfaces
  • Tapes and seals curved and irregular surfaces
  • Matte finish can be written on with cleanroom pen
  • Individually packaged in polyethylene bag

Order Info

Available in red, yellow, white, black, brown, dark blue, dark green, light blue, light green, orange, purple, and transparent in 36 yd. long (33m) rolls. Contact your Fisher Safety Customer Service Representative at 1-800-772-6733 for ordering information on colors not shown here.

Specifications

Specifications

PPP-T-66E, CID A-A 1689A
Cleanroom Tape
Non-sterile
Sealing, color coding, labeling, batching
33 m
Dark Green
Each
Matte
36 yd.
Synthetic Rubber,Vinyl