Please login to your online account to display your discounted pricing

Standard-Volume Quick-Disconnect MNPT Pipe-Thread Bodies: Acetal


1/8 in. (3.2mm) or 1/4 in. (6.4mm) flow diameter

Manufacturer: colder product company  PMCD1002*

 View more versions of this product

Catalog No. 05-112-12

  • / Pack of 25 Each
 

Description & Specifications

Specifications

Material Acetal
Product Type NPT Valved Coupling Body
For Use With For laboratory equipment, medical and surgical instrumentation
Color White
Length (English) 1 in.
Temperature Range (Metric) -40° to 82°C
Temperature Range (English) -40° to 180°F
Includes Shut-off valves
Seal Material Buna-N
Height (English) 0.79 in.
Height (Metric) 20.6mm
Length (Metric) 25.4mm
Fits Tubing 1.58 to 25.4mm
Max. Pressure 120psi
Thread Size 0.125 in. NPT
Flow Rate (English) 0.12 in.
Flow Rate (Metric) 3.2mm
Autoclavable Yes