Please login to your online account to display your discounted pricing

CPC™ Standard-Volume Quick-Disconnect MNPT Pipe-Thread Bodies: Acetal


1/8 in. (3.2mm) or 1/4 in. (6.4mm) flow diameter

Manufacturer: cpc™  PLCD10006B5

 View more versions of this product

Catalog No. 05-112-23

  • / Pack of 25 Each
 

Description & Specifications

Specifications

Color White
Height (English) 0.9 in.
Height (Metric) 22.8mm
Product Type NPT Valved Coupling Body
Length (English) 1.15 in.
Fits Tubing 9.5 to 19mm
Length (Metric) 29.1mm
Seal Material Buna-N
Max. Pressure 120psi
Temperature Range (English) -40° to 180°F
Temperature Range (Metric) -40° to 82°C
Thread Size 0.37 in. NPT
Material Acetal
Flow Rate (English) 0.25 in.
Flow Rate (Metric) 6.4mm
Diameter (English) Inside 0.375 to 0.75 in.
For Use With For laboratory equipment, medical and surgical instrumentation
Autoclavable Yes
Diameter (Metric) Inner 0.375 to 0.75 in.
Includes Shut-off valves