Please login to your online account to display your discounted pricing

CPC™ Standard-Volume Quick-Disconnect MNPT Pipe-Thread Bodies: Acetal


1/8 in. (3.2mm) or 1/4 in. (6.4mm) flow diameter

Manufacturer: cpc™  PMCD1004*

 View more versions of this product

Catalog No. 05-112-13

  • / Pack of 25 Each
 

Description & Specifications

Specifications

Length (Metric) 28mm
Height (Metric) 20.6mm
Temperature Range (English) -40° to 180°F
Length (English) 1.1 in.
Product Type NPT Valved Coupling Body
Thread Size 0.25 in. NPT
Fits Tubing 6.35 to 9.5mm
Seal Material Buna-N
Diameter (English) Inside 0.25 to 0.375 in.
Diameter (Metric) Inner 0.25 to 0.375 in.
Flow Rate (English) 0.12 in.
Color White
Height (English) 0.79 in.
Flow Rate (Metric) 3.2mm
Temperature Range (Metric) -40° to 82°C
Max. Pressure 120psi
Includes Shut-off valves
For Use With For laboratory equipment, medical and surgical instrumentation
Material Acetal
Autoclavable Yes

  • Convenient one-handed disconnect
  • Leak-resistant O-ring seals and shut-off valves
  • Chemical and corrosion resistant compatible with polyurethane, polyethylene, nylon, PVC, silicone and other tubing materials
  • Audible click is heard when coupling has been fully engaged
  • Also available in polypropylene

  • Buna-N seals and Type 316 stainless-steel springs, pin and latch
  • Working pressure: vacuum to 120psi (8.3 bar); operating temperature: -40° to +82°C (-40° to +180°F)

Body and insert flow sizes must match, but tubing I.D. sizes can be different.

For use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications