Please login to your online account to display your discounted pricing

CPC™ Standard-Volume Quick-Disconnect Inline and Panel-Mount Hose-Barb Bodies


For use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications

Manufacturer: cpc™  PLCD16004B5

 View more versions of this product

Catalog No. 05-112-67

  • / Pack of 25 Each
 

Description & Specifications

Specifications

Max. Pressure 120psi
Temperature Range (English) -40° to 180°F
Length (English) 1.95 in.
Length (Metric) 49.5mm
Seal Material Buna-N
Material Acetal
Includes Shut-off valves
Height (English) 0.88 in.
Temperature Range (Metric) -40° to 82°C
Product Type Hose Barb Valved Panel Mount Coupling Body
Height (Metric) 22.3mm
Color White
Fits Tubing 6.4mm
For Use With For use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications