Please login to your online account to display your discounted pricing

CPC™ Standard-Volume Quick-Disconnect Inline and Panel-Mount Hose-Barb Bodies


For use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications

Manufacturer: cpc™  PMCD170412B5

 View more versions of this product

Catalog No. 05-112-32

  • / Pack of 25 Each
 

Description & Specifications

Specifications

Length (Metric) 47.2mm
Height (English) 0.89 in.
Height (Metric) 22.6mm
Temperature Range (Metric) 0° to 71°C
Length (English) 1.86 in.
Material Polypropylene
For Use With For use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications
Fits Tubing 6.4mm
Product Type Hose Barb Valved In-line Coupling Body
Diameter (English) Inside 0.25 in.
Color Almond
Max. Pressure 120psi
Seal Material EPDM
Temperature Range (English) 32° to 160°F
Diameter (Metric) Inner 0.25 in.
Includes Shut-off valves

Body and insert flow sizes must match, but tubing I.D. sizes can be different.