missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

CPC™ Standard-Volume Quick-Disconnect Inline and Panel-Mount Hose-Barb Bodies

For use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications

Manufacturer:  CPC™ PLCD17004B5

 View more versions of this product

Catalog No. 05-112-24


 

Specifications

Description

Body, Coupling; Colder Products Company; PLC Series; 1/4 Hose barb; Valved; Inline; Material: Acetal; White; Temp.: -40deg. to 82deg.C ( -40deg. to 180deg.F); Seal options: BUNA-N; Mounting option: Free floating; NSF version: 22100

Body and insert flow sizes must match, but tubing I.D. sizes can be different.

Description & Specifications

Specifications

6.4mm
For use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications
White
23.8mm
1.8 to 1.95 in.
Buna-N
-40° to 180°F
Acetal
Shut-off valves
0.94 in.
Hose Barb Valved In-line Coupling Body
45 to 49.5mm
120psi
-40° to 82°C