Please login to your online account to display your discounted pricing

CPC™ Standard-Volume Quick-Disconnect Inline Hose-Barb Inserts: With Straight-Through Flow


With shut-off valve

Manufacturer: cpc™  PLCD22004

 View more versions of this product

Catalog No. 05-112-26

  • / Pack of 25 Each
 

Description & Specifications

Specifications

Temperature Range (Metric) -40° to 82°C
Length (English) 1.35 to 1.99 in.
Length (Metric) 34.2 to 50.5mm
Seal Material Buna-N
Height (Metric) 15.7mm
Product Type Hose Barb Valved In-line Coupling Insert
For Use With For use in laboratory equipment, medical and surgical instrumentation, water transfer, air systems and other applications
Material Acetal
Flow Rate (English) 0.25 in.
Flow Rate (Metric) 6.4mm
Height (English) 0.62 in.
Temperature Range (English) -40° to 180°F
Color White
Max. Pressure 120psi
Diameter (Metric) Inner 0.25mm
Includes Shut-off valves
Fits Tubing 6.4mm